This item is Discontinued.
This item is Discontinued.
Fiber Optic Simplex Adapter, Singlemode E2000/Apc, Green (Discontinued)
Mfr #
E46733-000
Zoro #
G705982813
Country of Origin Czechia
Category Fiber Optic Cables & Patch Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E46733-000
- Zoro #
- G705982813
- UPC #
- -
- Country of Origin
- Czechia
- Color
- Green
- Coupling Retention Force
- 70 N | 15.737 lbf
- Operating Temperature
- -40 °C to +70 °C (-40 °F to +158 °F)
- Fiber Mode
- Singlemode
- Insertion Loss, maximum
- 0.1 dB
- Body Style
- Simplex
- Transmission Standards
- IEC 60754-1 | IEC 61300-3-42
- Interface Feature
- APC
- Product Type
- Fiber adapter
- Interface
- E2000
- Mounting
- Square flange
- Product Series
- OC-ADK
- Alignment Sleeve Material
- Ceramic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.