Shop COMP CAMS
Create Account
1605-1 0.44 in. Stud 1.6 Ratio Ultra Pro Magnum Roller Rocker Arm for 1981-1991 Small Block Chevy
- Mfr # COM1605-1
- Zoro # G404042498
product price:Â
$
74.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- COM1605-1
- Zoro #
- G404042498
- UPC #
- 36584195894
- Country of Origin
- China
Description
Compcams is the absolute leader in valve train technology as we provide the highest-performing products possible, with superior service, and lead the industry in technological development. We take utmost initiative to offer high performance and reliable products. Everything in your valve train is part of a complex interlocking system that needs to perform well.
Features- 29 Percent Stronger Than Pro Magnum
- Redesigned Steel Stud Mount Rocker
- Reduced Weight and Greater Strength
- Increased High RPM Stability
- Black Oxide Exterior finish
- 1981-1991 Small Block Chevy
- Ratio: 1.6"
- Stud Size: 7/16"
- Rocker Arm Mounting Style: Stud
- Rocker Arm finish: Gold anodized
- Material: Chromoly steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.