Shop COMP CAMS
Create Account
202 Nylon Thrust Buttons & Wear Plate
- Mfr # C56-202
- Zoro # G404046687
product price:
$
50.99
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
- C56-202
- Zoro #
- G404046687
- UPC #
- -
- Country of Origin
- China
Description
This roller cam lobes are ground flat instead of tapered like a hydraulic or solid cam, it is necessary to provide some means of holding the cam back to the rear of the engine. The thrust button rides between the front of the timing gear and the back of the front cover, and shimmed for proper end play in the cam. Both solid nylon button and roller thrust bearing styles. Wear plates eliminate the wear at the front of the block and are moly coated.
Features- Nylon thrust button
- Chevy small block 265-400, 90° 4.3l v6
- Holds the cam back
- 1977-1980 - Buick
- 1955-1986 - Chevrolet
- 1977-1980 - Oldsmobile