Shop COMPASS HEALTH BRANDS
Create Account
Carex Health Brands Step N Rest Blue Rolling Walker Aluminum/Plastic 39 in. H X 22.5 in. L
- Mfr # FGA22300 0000
- Zoro # G512025758
product price:
$
111.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FGA22300 0000
- Zoro #
- G512025758
- UPC #
- 23601012234
- Country of Origin
- China
Description
The Step N' Rest Rolling Walker offers large 6in wheels to make getting around easier. The seat adjusts to three height positions; 18in, 21in or 23in to accommodate most users. Lockable hand brakes offer safety, and the padded seat and backrest provide comfort during use. A convenient storage area is located beneath the seat to hold personal items safely. Lightweight and easy-to-fold design is ideal for travel and storage quick tool-free assembly.
- • The ultimate height-adjustable rollator offers three seat heights for maximum comfort while seated
- • Height adjustable handles from 29.5 in. to 39 in. - Having the proper height on a mobility walker is essential, the wrong height can cause the user injury, easily adjust the handle height for a safe and comfortable push
- • The lightweight aluminum rollator makes it easy to push while offering a stable support aid, the durable construction means it can be used daily without any wear or tear
- • We've combined durability with comfort into this mobility aid, its wide padded seat provides a comfortable place to sit, and the backrest offers back support
- • The aluminum rollator's large wheels provide a smooth glide and make it easy to roll on multiple indoor terrains
- • Hide and store personal items under the seat in the suitable storage area. Its large size can hold cell phones, purses, notebooks, and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.