50850T 50 lbs Ice Melt Calcium
- Mfr # 7208895
- Zoro # G704110545
product price:Â
$
145.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7208895
- Zoro #
- G704110545
- UPC #
- 73841508509
- Country of Origin
- China
Description
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Features- High purity 100 percent calcium melts ice at lower temperatures
- No powdery residue
- Safe when used as directed on air-entrained, cold weather
- Chemical Composition: Calcium Chloride
- Type: Ice Melt
- Lowest Effective Temperature: -25 deg. F
- Package Size: 50 lbs
- Packaging Type: Bagged
- Product Form: Solid
- Pet Friendly: Yes
- Dimension: 26" H x 18" W x 5.5" L
- Weight: 50.4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.