Shop COMPLYRIGHT
See all product information
Create Account
Labor Law Poster Kit, 24 in H x, 24 in W, Plastic
- Mfr # E50DCHLTH
- Zoro # G8953305
product price:Â
$
58.69
/ea
Key Features
Language
English
Material
Plastic
Height
24 in
Width
24 in
Compliance Type
Federal and State Labor Law
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E50DCHLTH
- Zoro #
- G8953305
- UPC #
- -
- Country of Origin
- United States
- Item
- Labor Law Poster
- Language
- English
- Material
- Plastic
- Compliance Type
- Federal and State Labor Law
- State/Province
- DC
- Subject Matter
- Federal and State Labor Law
- Product Type
- Poster
- Number of Posters Included
- 1
- Shell Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Height
- 24 in
- Width
- 24 in
Description
Labor Law Poster, Compliance Type Federal and State Labor Law, FMLA Notice Included Not Applicable, Height 24 in, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Federal and State Labor Law, Subscription Length Not Applicable, Width 24 in, State/Province DC, Workers Compensation Notice Included Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.