This item is Discontinued.

Component Hardware Caster, Stem , 5", W/Brk, Gry C23-2351

This item is Discontinued.

Component Hardware

Caster, Stem , 5", W/Brk, Gry (Discontinued)

Mfr # C23-2351
Zoro # G102217310
Country of Origin United States
Category Stem Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C23-2351
Zoro #
G102217310
UPC #
-
Country of Origin
United States

Description

Color: Gray ;Material: Plastic Hub | Rubber Wheel ;Width: 3/8" Axle Bolt | 1 1/4" Wheel ;Caster Brake: Y ;Load Capacity: 1000 Lb Per Set Of 4 ;Load Height: 6 1/8" ;Wheel Diameter: 5" ;Outer Diameter: 1 1/2" Tubing ;Caster Type: Stem | Swivel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.