Butt Hinge, Zinc, 10 in Leaf W x 5 1/2 in Leaf H
- Mfr # W60-1162
- Zoro # G1230431
product price:Â
$
46.15
/ea
Key Features
Material
Zinc
Features
Frame Leaf Height
5 1/2 in
Frame Leaf Width
10 in
Hand Orientation
Left-Handed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W60-1162
- Zoro #
- G1230431
- UPC #
- 887882081392
- Country of Origin
- United States
Dimensions
- Frame Leaf Height
- 5 1/2 in
- Frame Leaf Width
- 10 in
- Fits Chest Size
Details
- Material
- Zinc
- Features
- Item
- Butt Hinge
- Hand Orientation
- Left-Handed
- Range of Motion - Maximum
- 140 Degrees
- ANSI/BHMA Finish
- Bright Chromium-Plated
- Shell Material
- Zinc
Description
Butt Hinge, Zinc, 5 1/2 in Frame Leaf Height, 10 in Frame Leaf Width, Features Easily Converted from Left to Right Hand Swing without Tools, Lift-Off Capability - Doors can be Removed Quickly without Tools or Hinge Disassembly, Provides Constant Overclose Pressure Against Door Gasket to Ensure a Positive Seal, Self-Lubricating Nylon and Delrin Cam Rise Reduce Door Sweep Gasket Wear, Universal Mounting Holes Allow Replacement with all Competitors' Models without Redrilling
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.