This item is Discontinued.

Component Hardware Evaporator , 117V, 300W, Press Sw T12-5000-P

This item is Discontinued.

Component Hardware

Evaporator , 117V, 300W, Press Sw (Discontinued)

Mfr # T12-5000-P
Zoro # G602235692
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T12-5000-P
Zoro #
G602235692
UPC #
-
Country of Origin
United States

Description

Material: Aluminum ;Length: 12 3/8" | 314 Mm ;Width: 4 5/8" | 117 Mm ;Height: 3 1/4" | 83 Mm ;Voltage: 117 V Ac ;Electrical Wattage: 300 ;Capacity: 50 Fl Oz | 1479 Ml

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.