This item is Discontinued.
This item is Discontinued.
Zinc Plated Steel 18" L, 75 lb. Capacity (Discontinued)
Mfr #
S30-2018
Zoro #
G1281951
UPC # 887882096433
Country of Origin Taiwan, Province of China
Category Drawer Slides
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S30-2018
- Zoro #
- G1281951
- UPC #
- 887882096433
- Country of Origin
- Taiwan, Province of China
- Item
- Zinc Plated Steel 18" L,75 lb. Capacity
Description
Zinc Plated Steel 18 In. L,75 lb. Capacity
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.