This item is Discontinued.

Comprehensive Cable USB3-AA-MF-15ST Usb 3.0 A Male to A Female Cable 15 ft. YYI1-RA2631

This item is Discontinued.

Comprehensive Cable

USB3-AA-MF-15ST Usb 3.0 A Male to A Female Cable 15 ft. (Discontinued)

Mfr # YYI1-RA2631
Zoro # G903912827
UPC # 808447067446
Country of Origin China
Category USB Cables
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YYI1-RA2631
Zoro #
G903912827
UPC #
808447067446
Country of Origin
China

Description

Comprehensive's SuperSpeed 3.0 cable provides for simultaneous operation of SuperSpeed (USB 3.0 speeds) and non-Super Speed (USB 2.0 speeds) information exchanges. SuperSpeed USB brings significant power and performance enhancements to the popular USB standard while offering backwards compatibility with billions of USB-enabled PC's and peripheral devices currently in use by consumers. Designed for next-generation SuperSpeed USB device connections, the USB 3.0 cable offers a throughput of up to 4.8Gbps when used with a USB 3.0 host and device - an astounding 10x the capability of USB 2.0 (480Mbps). Our USB 3.0 cable features high quality Shielded Twisted Pair (STP) construction, helping to prevent electro-magnetic interference and ensuring reliable data communication.

Features
  • Male To A Female Cable
  • Length - 15ft.
  • Item Weight - 0.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.