This item is Discontinued.

Comprehensive Comprehensive Cat5e 350 Mhz Snagless Patch Cable 14ft Yellow CAT5-350-14YLW

This item is Discontinued.

Comprehensive

Comprehensive Cat5e 350 Mhz Snagless Patch Cable 14ft Yellow (Discontinued)

Mfr # CAT5-350-14YLW
Zoro # G803898085
UPC # 808447024845
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CAT5-350-14YLW
Zoro #
G803898085
UPC #
808447024845
Country of Origin
China

Description

Comprehensive CAT5E (Enhanced) cables provide 350 Mhz bandwidth for high-speed signal transmission for distributing data voice and video on today’s high speed ethernet and gigabit networks. Comprehensive CAT5E 350 Mhz Snagless Patch Cables meet all CAT5E TIA/EIA standards. Each individual pair is attached together to ensure proper spacing between the twists of the wire which greatly reduces loss compared to standard 100Mhz cable. Applications include: 1000 BASE-T; 100 BASE-T; 10 BASE-T (IEEE 802.3) 4/16 Mbps Token Ring (IEEE 802.5); 100 VG-AnyLAN 100 Mbps TP-PMD (ANSI X3T9.5); 55/155 Mbps ATM and Voice.
Comprehensive CAT5E 350 Mhz Snagless Patch Cables have a molded low profile snagless boot that makes installing these cables quick and easy everytime while providing superior strain relief. CAT5E Patch Cables are available in a variety of colors. RoHS Compliant. Lifetime Warranty.
When it has to work it has to be Comprehensive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.