This item is Discontinued.

Comprehensive Comprehensive FW4P-FW4P-75EXT Extended Distance Firewire Cable 75ft FW4P-FW4P-75EXT

This item is Discontinued.

Comprehensive

Comprehensive FW4P-FW4P-75EXT Extended Distance Firewire Cable 75ft (Discontinued)

Mfr # FW4P-FW4P-75EXT
Zoro # G903715213
UPC # 808447012958
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FW4P-FW4P-75EXT
Zoro #
G903715213
UPC #
808447012958
Country of Origin
China

Description

Comprehensive IEEE1394a cables commonly referred to as inchFirewireinch cables provide high speed digital transmission of data video and audio between computers and consumer devices such as scanners printers DV camcorders external hard drives and more.IEEE 1394 firewire cables provide data speeds 100 200 or 400 Mbps (megabytes per second). Firewire cables commonly come in three pin configurations; 4 to 4 6 to 4 or 6 to 6. (There is also a 9 pin version used by Firewire 800 1394b cables.).4 Pin Male to 4 Pin Male.Plug and Play Operation.Data Transfer Speeds of 100 200 400 Mbps.Premium Shielded Twisted Pair Construction.Meets or Exceeds all 1394a Standards.PC and Mac compatible.Molded strain relief.X-traflex jacket.RoHS Compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.