This item is Discontinued.

Comprehensive Comprehensive HR Pro Series BNC Plug to RCA Plug Video Cable 25ft B-PP-C-25HR

This item is Discontinued.

Comprehensive

Comprehensive HR Pro Series BNC Plug to RCA Plug Video Cable 25ft (Discontinued)

Mfr # B-PP-C-25HR
Zoro # G703876770
UPC # 808447000511
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-PP-C-25HR
Zoro #
G703876770
UPC #
808447000511
Country of Origin
China

Description

Comprehensive HR (High Resolution) Pro Series Cables are “Comprehensive Classic” professional grade cables that provide excellent performance and value. That’s why since 1974 they have been in use worldwide in stadiums studios stages boardrooms classrooms schools government installations and well pretty much everywhere HR Pro Series Cables cables are perfect for anyone looking for excellent quality at great price.
HR Pro Series BNC to RCA Cables utilize premium low loss construction for maximum signal integrity. 95% tinned copper braid shielding eliminates EM and RF interference. True 75 Ohm imedance matched nickel over brass BNC connectors ensure a perfect connection and eradicate distortion. Heavy duty "Star Cut" RCA connectors terminate the other end. Molded strain relief and X-traflex jacket ensure maximum reliablility and durability. RoHS Compliant. Lifetime Warranty.
When it has to work it has to be Comprehensive

Ratings & reviews