This item is Discontinued.

This item is Discontinued.
Comprehensive PWC-EXT-BK6 6ft PC Power Extension Cord-Black (Discontinued)
Mfr #
PWC-EXT-BK6
Zoro #
G903987436
UPC # 808447058406
Country of Origin China
Category Extension Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWC-EXT-BK6
- Zoro #
- G903987436
- UPC #
- 808447058406
- Country of Origin
- China
Dimensions
- Cord Length
- 6 ft
Details
- Item
- Extension Cord
Description
Use our PC Power Cord to replace your power cable. Comprehensive Power Cords are designed to work with most PCs, Monitors, Scanners, Printers and other devices that use the 3-pin shroud power connector. All our power cables feature a fully molded design that provides maximum durability and long life.
Standard AC to IEC Power interface .
Extension for most PC Devices.
Color: Black.
Multiple Lengths.
Molded.
Lifetime Warranty.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.