This item is Discontinued.

Comprehensive Comprehensive Standard Series IEEE 1394 Firewire 6 pin plug to 4 pin plug cable 25ft FW6P-FW4P-25ST

This item is Discontinued.

Comprehensive

Comprehensive Standard Series IEEE 1394 Firewire 6 pin plug to 4 pin plug cable 25ft (Discontinued)

Mfr # FW6P-FW4P-25ST
Zoro # G804034420
UPC # 808447007411
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FW6P-FW4P-25ST
Zoro #
G804034420
UPC #
808447007411
Country of Origin
China

Description

Comprehensive FW6P-FW4P-25ST . Comprehensive IEEE1394a cables commonly referred to as inchFirewireinch cables provide high speed digital transmission of data video and audio between computers and consumer devices such as scanners printers DV camcorders external hard drives and more.IEEE 1394 firewire cables provide data speeds 100 200 or 400 Mbps (megabytes per second).
Firewire cables commonly come in three pin configurations; 4 to 4 6 to 4 or 6 to 6. (There is also a 9 pin version used by Firewire 800 1394b cables.) Use the 4 pin cable for non-powered devices and the 6 pin cable to provide power to devices. These cables utilize a 6 pin male to 4 pin male construction and constructed of shielded twisted pair and meet all 1394a standards. Comprehensive firewire cables are covered under our lifetime warranty and are RoHS compliant.
  • 6 Pin Male to 4 Pin Male.
  • Plug and Play Operation.
  • Data Transfer Speeds of 100 200 400 Mbps.
  • Premium Shielded Twisted Pair Construction.
  • Meets or Exceeds all 1394a Standards.
  • PC and Mac compatible.
  • Molded strain relief.
  • X-traflex jacket.
  • RoHS Compliant.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.