This item is Discontinued.

Comprehensive Comprehensive XHD Subwoofer Audio Cable 6ft XSW4-RCA6

This item is Discontinued.

Comprehensive

Comprehensive XHD Subwoofer Audio Cable 6ft (Discontinued)

Mfr # XSW4-RCA6
Zoro # G304034487
UPC # 808447028980
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XSW4-RCA6
Zoro #
G304034487
UPC #
808447028980
Country of Origin
China

Description

Comprehensive XHD eXtreme High Definition audio cables are designed specifically for for todays demanding audio applications to work with the latest source display and surround sound stereo technologies including Dolby(tm) and THX(tm) Plasma LCD and DLP displays digital satellite and cable receivers DVR's satellite radio MP3 players streaming audio and more. XHD cables provide far superior audio definition and the purest cleanest audio imaginable for today's professional and home theater systems. Comprehensive's NGD technology (nitrogen gas dielectric) provides maximum signal transfer even over long distances.XSW4 subwoofer cables were designed for the ultimate home theater experience. Hear how movies come to life when low frequency response is accurately reproduced using Comprehensive's XSW4 cable technology. XSW4 subwoofer cables were designed to get the most out of Dolby Digital 5.1 surround systems and they provide enhanced low frequency response for the tightest deep bass reproduction. XSW4 subwoofer cables utilize a 100% Oxygen Free Copper center conductor for maximum signal transfer and no discernable loss. Double shielding of 95% copper braid (not 80 or 85% like competitors) and 100% aluminum foil rejects electromagnetic and RF interference. Dual conductors deliver improved response and clarity in the low frequency range. Premium 24k gold contacts with split center pin maximize connectivity and Xtraflex jacket provides unsurpassed durability. When it has to work it has to be Comprehensive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.