Shop COMPX CHICAGO

File Cabinet Locks, Chrome, 2 Number of Keys, Different Key Type

  • Mfr # C5001LP-KD

  • Zoro # G3059987


product price: 
$
23.59
/ea

Key Features

Key Type
Different
Finish
Chrome
Material
Die Cast Barrel with Die Cast Bolt
Opens With
Key
Mounting Hole Dia.
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C5001LP-KD
Zoro #
G3059987
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
3/4 in
Width
33/64 in
Mounting Hole Size
.515 x .797 in
Length
1 3/4 in
Height
51/64 in
Body Height
51/64 in
Body Thickness
1 3/4 in
Unlocking Radius
Quarter-turn
Cylinder Diameter
33/64 in
Body Width
1/2 in
Mounting Hole Diameter
3/4 in

Details

Item
Deadbolt Lock
Key Type
Different
Finish
Chrome
Material
Die Cast Barrel with Die Cast Bolt
Opens With
Key
Number of Keys
2
Keying
Keyed Different
Lock Type
Pin Tumbler
Mounting Hardware
Included
Mounting Style
Through Hole
Latch Bolt Shape
Round
Max. Latching Distance (In.)
55/64"
Lock Style
File Cabinet
Number of Pins
4
Interchangeable Core
No
Unlock Turn Direction
Clockwise
Lock Body Material
Zinc Die-Cast
Security Level
General Security
Number of Mounting Holes
1
Mounting Hardware Required
Yes
For Material
Metal
Lock Body Color
Silver
Series
C5001LP
Lock Body Finish
Chrome-Plated
Cabinet Lock Type
File Cabinet Locks
Key Retaining
Yes
Includes Mounting Hardware
Yes
Type
Pin Tumbler
Unlocking Method
Key
For Enclosure Type
Cabinet

Description

Lock Style File Cabinet, Lock Type Pin Tumbler, Opens With Key, Key Type Different, Chrome Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.