Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

File Cabinet Lock, Key Different

  • Zoro #: G0521717
  • Mfr #: C5002LP-KD

$19.40

  • Length: 2"
  • Key Type: Different
  • Number of Pins: 4
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Compx Chicago #C5002LP-KD Specifications

  • Zoro #: G0521717
  • Mfr #: C5002LP-KD
Length: 2" Key Type: Different
Number of Pins: 4 Mounting Style: Through Hole
Width: 33/64" Max. Latching Distance (In.): 1-7/64"
Lock Style: File Cabinet Mounting Hardware: Included
Number of Keys: 2 Lock Type: Pin Tumbler
Opens With: Key Height: 51/64"
Item: File Cabinet Lock Mounting Hole Size: .515 x .797"
Material: Die Cast Barrel with Die Cast Bolt Finish: Satin Chrome
Latch Bolt Shape: Rectangular Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cam locks are used for a wide range of applications because they are incredibly secure. Here is some additional information about Compx Chicago File Cabinet Lock. Finish: Chrome, Key Type: Different.

Reviews of Compx Chicago #C5002LP-KD