Cabinet and Drawer Dead Bolt Locks, Bright Nickel, 1/4" For Door Thickness, 0 Number of Keys

  • Mfr # C8701-MKKD-14A

  • Zoro # G3168794


product price:  $22.19
/ea

Key Features

Key Type
Different, Master
Finish
Bright Nickel
For Use With
Center Drawers of Metal Desks; Fits Special Piercing of Drawer Front and Selvedge
Opens With
Key
Number of Keys
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C8701-MKKD-14A
Zoro #
G3168794
UPC #
-
Country of Origin
United States

Dimensions

For Material Thickness
3/16 in
For Door Thickness (In.)
1/4"
Mounting Hole Dia. (In.)
3/4 in
Body Height
7/8 in
Body Thickness
1 1/16 in
Unlocking Radius
Half-turn
Cylinder Diameter
3/4 in
Throw Length
7/16 in
Body Width
7/8 in

Details

Item
Cabinet and Drawer Dead Bolt Locks
Key Type
Different, Master
Finish
Bright Nickel
For Use With
Center Drawers of Metal Desks; Fits Special Piercing of Drawer Front and Selvedge
Opens With
Key
Number of Keys
0
Keying
Master Keyed
Key Number
4TYH5
Max. Latching Distance (In.)
7/16 in
Lock Type
Dead Bolt
Drawer and Cabinet Lock Mounting Style
Rim
Includes
Mounting Nut
Mounting Hardware
Included
Lock Style
Drawer
Latch Bolt Shape
Rectangle
Unlock Turn Direction
Clockwise
Interchangeable Core
No
Lock Body Material
Zinc Die-Cast
Mounting Style
Through Hole
Standards
BIFMA
Security Level
General Security
Lock Body Color
Silver
Lock Body Finish
Chrome-Plated
For Material
Metal
Mounting Hardware Required
Yes
Number of Mounting Holes
1
Includes Mounting Hardware
Yes
Key Retaining
No
Series
C8701
Rear Projection
11/32 in
Latch Bolt Projection
7/16 in
Cabinet Lock Type
Cabinet and Drawer Dead Bolt Locks
Master Key Code
D8799
Type
Disc Tumbler

Description

Lock Style Drawer, Lock Type Dead Bolt, Opens With Key, Key Type Different, Master, Bright Nickel Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.