Shop COMPX TIMBERLINE

Interchangeable Core Keyed Cam Lock, 3/4 in For Door Thickness, 0 Number of Keys, SFIC Key Type

  • Mfr # C165CB
  • Zoro # G2519447

product price: 
$
15.15
/ea

Key Features

Key Type
SFIC
For Use With
Doors or Drawers
Opens With
Key
Mounting Hole Dia.
21/32 in
Number of Keys
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C165CB
Zoro #
G2519447
UPC #
-
Country of Origin
United States
Item
Cam Lock
Key Type
SFIC
For Use With
Doors or Drawers
Opens With
Key
Number of Keys
0
Cam Lock Type
Keyed
Cam Type
Offset, Straight
Keying
Master Keyed
Key Number
SFIC
Max. Latching Distance (In.)
1 7/32 in
Includes
Cylinder Body, Two Straight Cams, Two Offset Cams (Lock Plug Not Included)
Weather Resistant
No
Offset (In.)
3/64 in
Cylinder
3/4 in
Unlock Turn Direction
Counterclockwise
Number of Pins
0 Pin
Interchangeable Core
Yes
Standards
BIFMA
Lock Body Material
Zinc Die-Cast
Latching Distance
1 7/32 in
Key Retaining
No
Keyed Cam Lock Type
Interchangeable Core Keyed Cam Lock
Includes Mounting Hardware
Yes
Mounting Hardware Required
Yes
Lock Body Finish
Chrome-Plated
Security Level
General Security
For Material
Wood
Interchangeable Core Type
SFIC
Series
Timberline
Number of Locks in Pack
25
Body Color
Silver
Type
90 Degree Rotation
Product Type
Interchangeable Core Keyed Cam Lock
Lock Body Color
Silver

Dimensions

Mounting Hole Dia.
21/32 in
Cam Width (In.)
1/2 in
Head Dia. (In.)
21/32 in
Cam Length (In.)
Various
For Material Thickness
3/4 in
For Door Thickness (In.)
3/4 in
Mounting Hole Dia. (In.)
21/32 in
Unlocking Radius (Deg.)
90 Degrees
Head Dia.
21/32 in
Cylinder Length
3/4 in
Offset Cam Length
1 1/4 in
Straight Cam Length
2 in
Straight Cam Width
1/2 in
Unlocking Radius
Quarter-Turn
Offset Cam Width
9/16 in
Head Diameter
21/32 in
Mounting Hole Diameter
21/32 in

Description

Cam Lock, Interchangeable Core Keyed Cam Lock, Master Keyed, Master Key Code Not Applicable, For Material Thickness 3/4 in, Mounting Hole Dia. 21/32 in, Latching Distance 1 7/32 in, Lock Brand COMPX, Cam Type Offset, Straight, Straight Cam Length 2 in, Straight Cam Width 1/2 in, Offset Cam Length 1 1/4 in, Offset Cam Width 9/16 in, Security Level General Security, For Material Wood, Unlock Turn Direction Counterclockwise, Key Retaining No, Interchangeable Core Yes, Interchangeable Core Type SFIC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.