Shop CON-TACT BRAND

Con-Tact Grip 5 ft. L X 12 in. W Taupe Non-Adhesive Shelf Liner

  • Mfr # 05F-C6B59-06
  • Zoro # G705303427

product price: 
$
3.99
/ea
Sold in multiples of 6 for $23.94

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
05F-C6B59-06
Zoro #
G705303427
UPC #
790444224376
Country of Origin
China

Description

Con-Tact® Brand Non-Adhesive Grip shelf liner offers a smooth, washable and waterproof surface, is durable and protective, and stays firmly in place without adhesives. Con-Tact® Brand Non-Adhesive Grip shelf liner works as a durable non-skid barrier in drawers and shelves to keep utensils and dishes neat and secure while offering a clean finish to your storage space. With our latest innovative and fashion-forward products in sophisticated colors and patterns, Con-Tact® Brand products continue to lead the industry. Our colors are coordinated from one substrate to another so our customers can mix and match to their delight. And as you can expect only from Con-Tact® Brand products, our new high quality Shelf and Storage liners lead the industry in quality and value. Whatever the room, whatever the surface, Con-Tact®Brand's got you covered..


  • • Ideal on shelves, drawers and counter tops to protect your surfaces against scratches and general wear and tear
  • • Great in the bathroom, kitchen, office, craft room or garage for your drawers or shelves where you wish to keep your items organized and in place
  • • Easy to apply: non-adhesive non-slip backing allows for simple measure and cut installation and is easy to re-position
  • • Easy to clean: wipe clean with damp cloth or sponge or hand wash with mild soap
  • • Cushions your items and protects your shelves and drawers
  • • Great alternative to update surfaces in rental units

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.