Shop CON-TACT
Create Account
Grip Prints 8 ft. L X 18 in. W Lunch Box Non-Adhesive Shelf Liner
- Mfr # 08F-C8AU8-04
- Zoro # G324148539
product price:Â
$
15.69
/ea
Sold in multiples of 4 for
$62.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08F-C8AU8-04
- Zoro #
- G324148539
- UPC #
- 790444031837
- Country of Origin
- China
Description
Con-Tact Brand Grip Prints drawer and shelf liner features a vinyl top surface with a non-adhesive grip backing. It offers a smooth and decorative waterproof top surface that is durable and protective while the bottom side is a cushioned non-adhesive grip that stays firmly in place without adhesives. Con-Tact Brand vinyl top Grip Prints works as a durable and decorative non-skid liner in drawers and on shelves. The liner helps protect utensils and dishes from the surface they are stored on. At the same time, the solid color and decorative patterns offered in Grip Prints will add a clean and stylish finish to your storage space. Grip Prints is also stain resistant and washable. It can be by wiped clean with warm water and mild soap. Con-Tact Brand vinyl top Grip Prints decorative drawer and shelf liner adds personality and style when used in almost any room in the house. Economical and easy to use, Grip Prints can transform the looks of furnishings in your kitchen, office, bedroom, craft room, and workshop spaces. Grip Prints come in solid colors as well as a variety of patterns from floral, modern, classic, and marble and granite looks. Caution: Grip Prints are not designed for use on lacquered or urethane surfaces where possible damage to the surface finish may occur.Whatever the room, whatever the surface, Con-TactBrand's got you covered.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.