Shop CONCARD GLOBAL TRADING
Create Account
80625 5 x 7 ft. Dallas Abstract Area Rug; Gray
- Mfr # 80625
- Zoro # G903697823
product price:Â
$
158.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80625
- Zoro #
- G903697823
- UPC #
- 884969806251
- Country of Origin
- China
Description
This area rug has stain-resistant fabrics and long-lasting materials, remaining in great shape over time. The designs boast a popular marble look and feature a high and low textured pile. There are accent shiny yarns incorporated within the designs in either gold or silver which add further glamor to this assortment. This rug adds pleasant and refined appearance of your room or office for an understated touch of elegance. It is extremely durable and will hold up the heavy traffic; for a longer lifespan, a rug pad is recommended.
Features- Made from 40 percent High-Density Polypropylene and 60 percent Soft Polyester Yarns
- Flame Retardant, Stain Resistant
- Color: Gray
- Collection: Dallas
- Size: 5 x 7 ft.
- Shape: Rectangle
- Construction: Machine-Made
- Weave Type: Loomed
- Rug Material: Polypropylene
- Cleaning Instruction: Spot clean
- Pattern: Abstract
- Actual Area Rug Dimension: 5 ft. 3 in. x 7 ft. 3 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.