Shop CONCENTRIC INTERNATIONAL
See all product information
Create Account
Bored to Size Sprockets: 1 Bore, 40 Chain Size, 30 Teeth
Mfr # 133558
Zoro # G2515629
product price:Â
$
33.59
/ea
Key Features
Outside Dia.
5.06 in.
Bore Dia. - Sprockets
1 in.
Weight
3 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 133558
- Zoro #
- G2515629
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 5.06 in.
- Bore Dia. - Sprockets
- 1 in.
Details
- Weight
- 3 lbs
Description
Sprockets: 40 Chain Size, 30 Teeth. Hardened Teeth. Keyway On Centerline Of Tooth.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.