This item is Discontinued.

International Concepts Intenational Concepts OF-48 Corner computer desk  Unfiinished OF-48

This item is Discontinued.

International Concepts

Intenational Concepts OF-48 Corner computer desk Unfiinished (Discontinued)

Mfr # OF-48
Zoro # G503960679
Country of Origin China
Category Desks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OF-48
Zoro #
G503960679
UPC #
-
Country of Origin
China

Description

  • Butcher block surface.
  • Contemporary design.
  • Ready to finish.
  • Material: Solid wood.
  • Application Options: Home Office, Office.
  • Design: Standard Desk.
  • Number of Drawers: 1.
  • Product Category: Desks.
  • Style: Contemporary/Modern.
  • Type: Corner Desk.
  • Wood Tone: Light Wood.
  • Dimensions: 30" H x 28" W x 40" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.