Shop CONCORD GLOBAL
Create Account
7 ft. 10 in. Ankara Chateau - Round, Red
- Mfr # 65209
- Zoro # G024188873
product price:Â
$
273.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65209
- Zoro #
- G024188873
- UPC #
- -
- Country of Origin
- China
Description
The Ankara collection is made of heavy heat-set olefin and has the look and feel of an authentic hand made rug at a fraction of the cost. New additions to the line include transitional patterns that are up to date in the current fashion trend. Made in Turkey Features Easy maintenance and ultimate performance. Colorfast for long-lasting beauty. Stain-resistant and soil repellent. Resilient, Ecological and Anti Static. Anti Bacterial. Non Flammable. No Dust Fibers. Specifications Color: Red. Style: Traditional/Oriental Rugs. Material: Polypropylene/Olefin. Collection: Ankara. Design: Chateau. Shape: Round. Weight: 25 lbs. Size: 7 ft. 10 in. . Pile Height: 0.39 in. . Technique: Woven.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.