This item is Discontinued.

This item is Discontinued.
Concord Packaging Tape, 2"x110 Yd., 1.8 mil, PK36 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-1218-110-2
- Zoro #
- G6613136
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Core Diameter
- 3"
- Width
- 2"
- Thickness
- 1.8 mil
- Overall Length
- 10
- Overall Width
- 12
- Overall Height
- 14
- Size
- 2"
- Length
- 110 Yd.
Details
- Color
- Clear
- For Use With
- Packing Tape
- Adhesive
- Hot Melt Resin
- Material
- polypropylene, waterbasedacrylic
- Perfomance Temp
- 0°f to 150°f.
- Weight
- 18
Description
Excellent Carton Sealing Moving and Shipping, Excellent Carton Sealing Strong, clear packaging tape 2 inch wide x 3. 1 mil x 110 Yards of biaxial-oriented polypropylene (bop) film for medium to heavy duty applications.
Carton sealing tape completely safe for food, cosmetics packaging with “indirect contact”.
Strong, reliable and superior moving packing tape for transporting household valuables in temperatures from 0°f to 150°f.
Clear tape packing means nicer looking boxes and no obstruction of important labeling.
Buy bulk packaging tape to get the best quality at the best price.
Get strong, secure results you can depend on with our superior shipping tape.
IDL Packaging tape complies with the federal food, drug and cosmetic act, car title 21 -b -175/105 (covers the use of pressure sensitive adhesives and tapes for “indirect contact” food packaging, such as box sealing).
Suitable for IDL Packaging T235 Heavy Duty packing tape gun/dispenser.
Carton sealing tape completely safe for food, cosmetics packaging with “indirect contact”.
Strong, reliable and superior moving packing tape for transporting household valuables in temperatures from 0°f to 150°f.
Clear tape packing means nicer looking boxes and no obstruction of important labeling.
Buy bulk packaging tape to get the best quality at the best price.
Get strong, secure results you can depend on with our superior shipping tape.
IDL Packaging tape complies with the federal food, drug and cosmetic act, car title 21 -b -175/105 (covers the use of pressure sensitive adhesives and tapes for “indirect contact” food packaging, such as box sealing).
Suitable for IDL Packaging T235 Heavy Duty packing tape gun/dispenser.