Shop CONCORD PACKING TAPE
See all product information
Create Account
Packing Tape, 2 mil Thick, 2 in W x 110 yd L, 3 in Core Dia., Clear, 36 PK
Mfr # C-1220-110-2
Zoro # G6611937
product price:
$
93.79
/pk of 36, $2.61/ea
Key Features
Tape Core Diameter
3 in
Width
2 in
Length
110 yd
Size
2 in
For Use With
Packing Tape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-1220-110-2
- Zoro #
- G6611937
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Core Diameter
- 3 in
- Width
- 2 in
- Length
- 110 yd
- Size
- 2 in
- Overall Width
- 12
- Height
- 14 in
- Tape Thickness
- 2 mil
Details
- For Use With
- Packing Tape
- Material
- Polypropylene, Water-Based Acrylic
- Performance Temp.
- 0 Degrees F to 150 Degrees F
- Tape Adhesive
- Water Based Acrylic
- Tape Color
- Clear
- Max. Tape Performance Temp.
- Not Rated
- Tape Tensile Strength
- Not Rated
- Message
- No Message
- Item
- Packing Tape
- Tape Backing Material
- Biaxially Oriented Polypropylene (BOPP)
Description
IDL Packaging Concord Packing Tape - 2" x 2.0 mil x 110 Yards, Clear (Pack of 36 Rolls) - for Storage, Office, Moving and Shipping, Excellent Carton Sealing Moving and Shipping, Excellent Carton Sealing Strong, clear packaging tape 2 inch wide x 3. 1 mil x 110 Yards of biaxial-oriented polypropylene (bop) film for medium to heavy duty applications. Carton sealing tape completely safe for food, cosmetics packaging with “indirect contact”. Strong, reliable and superior moving packing tape for transporting household valuables in temperatures from 0°f to 150°f. Clear tape packing means nicer looking boxes and no obstruction of important labeling. Buy bulk packaging tape to get the best quality at the best price. Get strong, secure results you can depend on with our superior shipping tape. IDL Packaging tape complies with the federal food, drug and cosmetic act, car title 21 -b -175/105 (covers the use of pressure sensitive adhesives and tapes for “indirect contact” food packaging, such as box sealing). Suitable for IDL Packaging T235 Heavy Duty packing tape gun/dispenser.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.