Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5JDX9
Zoro #
G0153641
UPC #
190735104422
Country of Origin
China
Dimensions
Size
S
Fits Waist Size
30 to 32 in
Thickness
0.20mm
Jacket Length
29 1/2 in
Fits Chest Size
37 in to 40 in
Details
Item
2-Piece Rainsuit with Hood
Color
Green
Material
Ethylene Vinyl Acetate (EVA)
Inseam
29 1/2 in
Hood Style
Attached
Closure Type
Snap
Rainwear Ankle Style
Snap
Liner Material
None
Hood Included
Yes
Rainwear ANSI Class
Unrated
Number of Pockets (Outside)
2
Rainwear Features
Chemical Resistant
Seam Style
Sealed
Gender
Unisex
Includes
Jacket with Attached Hood/Pants
Rainwear Cuff Style
Snap
Resists
Chemicals
Number of Pockets (Inside)
0
High-Visibility
No
Description
2-Piece Rainsuit with Hood, Material Ethylene Vinyl Acetate (EVA), Hood Style Attached, High-Visibility No, Size S, Jacket Length 29 1/2 in, Thickness 0.20mm, Inseam 29 1/2 in
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.