ALL PETS MUST BE ON A LEASH PLEASE CLEAN UP AFTER YOUR PET, 10 in W x 14 in H, Vinyl, 485M37

  • Mfr # 485M37

  • Zoro # G6264629


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Legend
ALL PETS MUST BE ON A LEASH PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
485M37
Zoro #
G6264629
UPC #
00194484277857
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
ALL PETS MUST BE ON A LEASH PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
Green
Standards
EPA Clean Water Act Section 502 (14), Local and State "Leash" Law
OSHA Compliant
No
Printed Language
English
Legend Style
Symbol and Text
Header
No Header
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
No
Legend Color
White
Sign Legend Text Color
Green, White
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Legend
All Pets Must Be On A Leash Please Clean Up After Your Pet
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Graffiti Resistant
No
Sign Legend Background Color
Green, White
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Chemical Resistant
No
State Specific Sign
No
Sign Mounting Location
Wall
Number of Printed Sides
1
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Sign Header
No Header
Mirror Print
No
Corrosion Resistant
No
Metal Detectable
No
Write on Surface
No
Adhesive Type
Acrylic
Material Properties
Flexible
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend All Pets Must Be On A Leash Please Clean Up After Your Pet, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.