Shop CONDOR
See all product information
Create Account
Anti-Slip Tread Polyester 80 Grit Size, Black, 6" W x 2 ft. L, 28 mil Thick
Mfr # GRAN13537
Zoro # G3026913
product price:Â
$
118.99
/pk of 50, $2.38/ea
Free Shipping & Returns
Key Features
Width
6"
Material
Polyester
Length
2 ft.
Thickness
28 mil
Standards
ADA, Prop 65, NFSI certified for High Traction, OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRAN13537
- Zoro #
- G3026913
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 6"
- Length
- 2 ft.
- Thickness
- 28 mil
- Grit Size
- 80
- Imperial Tape Width
- 6 in
- Imperial Tape Length
- 24 in
- Tape Thickness
- 28 mil
Description
Anti-Slip Tread, Black, 6 in, 24 in, Grit Size Proprietary, Solid, Fluorescent No, 28 mil, Abrasive Grade Fine, Tape Adhesive Material Rubber, Tape Brand Condor(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.