This item is Discontinued.

Zoro Select Anti-Vibration Gloves, L, Black, PR 4HDK3

This item is Discontinued.

Zoro Select

Anti-Vibration Gloves, L, Black, PR (Discontinued)

Mfr # 4HDK3
Zoro # G0027544
UPC # 190735889893
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4HDK3
Zoro #
G0027544
UPC #
190735889893
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Anti-Vibration Gloves
Palm Material
Synthetic Leather
Palm Construction
Synthetic Suede Leather
Standards
EN388,EN420
Insulated
No
Knuckle Padding Material
Thermoplastic Rubber, Gel, Foam
Color
Black
Closure Type
hook-and-loop
Features
Mechanics Style
Cuff
Shirred
Glove Back Material
Nylon
Series
Condor
Finger Style
Full Finger
Hand
Left and Right
Minimum Temperature
Not Rated
Sold As
Pair

Description

Mechanics Gloves, Insulated No, Palm Material Synthetic Leather, Glove Back Material Nylon, Standards EN388,EN420, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.