This item is Discontinued.

Condor Antifatigue Mat, 5 ft. L x 3 ft. W, 9/16" Thickness, Nitrile Rubber, Diamond Plate, Black 34L268

This item is Discontinued.

Condor

Antifatigue Mat, 5 ft. L x 3 ft. W, 9/16" Thickness, Nitrile Rubber, Diamond Plate, Black (Discontinued)

Mfr # 34L268
Zoro # G7594754
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
34L268
Zoro #
G7594754
UPC #
-
Country of Origin
United States
Item
Antifatigue Mat
Color
Black
Material
Rubber; Closed Cell Vinyl Foam
Surface Material
Nitrile Rubber
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Antifatigue
Yes
Weight
14 lb
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Mat Shape
Rectangle
Oil Resistant
No
Type
Anti-Fatigue Matting
Backing Material
Closed Cell PVC Foam
Anti-Slip Surface
Yes
Welding Safe
No
Metal Detectable
No
Durometer Rating
80
X-Ray Detectable
No
Surface Texture
Raised Pattern
Backing Characteristics
Insulation, Wear-Resistant
Thermally Insulating
Yes
Single Material Construction
No
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
NSF/ANSI 52
No
Critical Radiant Flux Class Rating
Class 1
DOC FF1-70 Rating
Yes
USDA Certified
No
Series
402 Diamond Tread Anti-Fatigue
Number of Border Stripes
0
Number of Beveled Edges
4
NFSI High Traction Certified
No
Surface Design
Diamond Plate
Reversible
No
Compression Deflection
@ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.334 in.
Anti-Slip Backing
Yes
Autoclavable
No
Washdown Safe
No
Mat Product Type
Antifatigue Mat
Wire Color
Black

Dimensions

Length
5 ft.
Width
3 ft.
Thickness
9/16"
Width and Length
3 ft x 5 ft

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 402 Diamond Tread Anti-Fatigue, Thickness 9/16 in, Thermally Insulating Yes, Surface Material Nitrile Rubber, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.