This item is Discontinued.

Condor Antifatigue Mat, 60 ft. L x 4 ft. W, 1/2" Thickness, Closed Cell PVC Foam, Pebble, Black 9AUR4

This item is Discontinued.

Condor

Antifatigue Mat, 60 ft. L x 4 ft. W, 1/2" Thickness, Closed Cell PVC Foam, Pebble, Black (Discontinued)

Mfr # 9AUR4
Zoro # G9806115
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9AUR4
Zoro #
G9806115
UPC #
-
Country of Origin
United States

Dimensions

Length
60 ft.
Width
4 ft.
Thickness
1/2"
Width and Length
4 ft x 60 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl; Vinyl Foam
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Pebble
Edge Style
Beveled
Brake Fluid Resistant
No
Weight
180 lb
Mat Shape
Rectangle
Oil Resistant
No
Antifatigue
Yes
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Type
Anti-Fatigue Runner
Backing Material
Closed Cell PVC Foam
Welding Safe
No
Anti-Slip Surface
Yes
Durometer Rating
15
USDA Certified
No
Series
409 Textured Cushion Sof Tred(TM)
Thermally Insulating
Yes
NFSI High Traction Certified
No
Number of Beveled Edges
4
Washdown Safe
No
Single Material Construction
Yes
Backing Characteristics
Insulation, Wear-Resistant
Critical Radiant Flux Class Rating
Class 1
Compression Deflection
@ 20 %/sq. in. 0.211 in.@ 40 %/sq. in. 0.269 in.
Surface Design
Pebble
Reversible
No
NSF/ANSI 52
No
Surface Texture
Raised Pattern
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Metal Detectable
No
Number of Border Stripes
0
Autoclavable
No
X-Ray Detectable
No
DOC FF1-70 Rating
Yes
Anti-Slip Backing
Yes
Mat Product Type
Antifatigue Runner
Wire Color
Black

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 409 Textured Cushion Sof Tred(TM), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4, NFSI High Traction Certified No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.