Biohazard Sign, 10 in H, 14 in W, Horizontal Rectangle, English, 447V71

  • Mfr # 447V71
  • Zoro # G5205991
product price: 
$
22.89
/ea

Key Features

Header
No Header
Legend
Biohazard Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
447V71
Zoro #
G5205991
UPC #
00194484000066
Country of Origin
United States
Item
Biohazard Sign
Header
No Header
Legend
Biohazard Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Material
Aluminum
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Material Properties
Rigid
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Sign Legend
Biohazard Authorized Personnel Only
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Sign Legend Background Color
Orange
ANSI Standards
ANSI Z535
Product Type
Safety Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.