Biohazard Sign, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, 447W89, PK25

  • Mfr # 447W89

  • Zoro # G5231788


product price:  $13.15
/pk 25, $0.53/ea

Key Features

Header
No Header
Legend
Biohazard Infectious Agent ---
Width
3 1/2 in
Height
5 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
447W89
Zoro #
G5231788
UPC #
00194484000363
Country of Origin
United States

Dimensions

Width
3 1/2 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Biohazard Infectious Agent ---
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black
Material
Vinyl
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Sign Legend
Biohazard Infectious Agent ___
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Adhesive Style
Permanent
State Specific Sign
No
Adhesive Type
Acrylic
Sign Legend Background Color
Orange
Number of Printed Sides
1
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Write on Surface
No
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Chemical Resistant
No
Glow In The Dark
No
Anti-Slip Surface
No
Sign Format
Other Format
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Product Type
Safety Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard Infectious Agent ___, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.