Care Staff Area, 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 453M37

  • Mfr # 453M37

  • Zoro # G5779118


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Legend
Care Staff Area
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453M37
Zoro #
G5779118
UPC #
00194484158132
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hospital Sign
Legend
Care Staff Area
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
No
Legend Style
Symbol and Text
Header
No Header
Symbol
Care Staff Area
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Sign Background Color
White
ANSI Compliant
No
Legend Color
Black, White
Sign Legend Text Color
Black, White
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Write on Surface
No
Average Outdoor Durability
5 yr
Mirror Print
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Legend Background Color
Black, White
Number of Printed Sides
1
Sign Legend
Care Staff Area
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Sign Header
No Header
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Care Staff Area, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.