This item is Discontinued.

Condor Entrance Mat, Polypropylene, 3/8" Thick, Pepper, 2 ft W x 3 ft L 9UE80

This item is Discontinued.

Condor

Entrance Mat, Polypropylene, 3/8" Thick, Pepper, 2 ft W x 3 ft L (Discontinued)

Mfr # 9UE80
Zoro # G9178093
Country of Origin United States
Category Entrance Mats
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9UE80
Zoro #
G9178093
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 ft
Overall Length
3 ft
Thickness
3/8"
Wire Rope Length
3 ft
Length
3 ft

Details

Item
Entrance Mat
Color
Pepper
Backing Material
Vinyl
Surface Material
Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Flat
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Mat Weaving
Needle Punch
Mat Shape
Rectangle
Brake Fluid Resistant
No
Antimicrobial
No
Scrape/Dry
Scrape and Dry
Standards
ASTM D2859, ASTM D3884-01, ASTM D5252-98a, ASTM D6540-05, CPSC FF 1-70
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Entranceways, Hospital Entrances, Lobbies, Schools
Series
109 Brush-Step
Surface Application
Scraping and Drying
Welding Safe
No
Autoclavable
No
Launderable
Yes
Printed Image or Message
None
ADA Compliant
No
Surface Design
Ribbed
NFSI High Traction Certified
No
For Surface Type
Carpet, Floors, Rugs
Reversible
No
Crush Resistant
Yes
Does Not Contain
DOP
Stripe Pattern
Solid/No Stripes
Face Material Weight
18 oz/sq yd
Color Family
Grays
Resistance Properties
Abrasion Resistant
Mat Type
Entrance Mat

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Charcoal, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 18 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 3 ft, Overall Width 2 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.