This item is Discontinued.

Condor Caution, FISHING AND HUNTING STORIES IN PROGRESS., 10 in H x 14 in W, Aluminum, 486P77 486P77

This item is Discontinued.

Condor

Caution, FISHING AND HUNTING STORIES IN PROGRESS., 10 in H x 14 in W, Aluminum, 486P77 (Discontinued)

Mfr # 486P77
Zoro # G6309009
UPC # 00194484290559
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
486P77
Zoro #
G6309009
UPC #
00194484290559
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
FISHING AND HUNTING STORIES IN PROGRESS PROTECTIVE BOOTS MAY BE REQUIRED
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Header Legend Color
Yellow
ANSI Compliant
No
Header
Caution
OSHA Compliant
No
Sign Background Color
Yellow
Header Background Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Header Style
Text
ANSI 969 Compliant
No
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Chemical Resistant
Yes
Glow In The Dark
No
Material Properties
Rigid
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Header
Caution
Average Outdoor Durability
5 yr
Sign Legend
Fishing And Hunting Stories In Progress Protective Boots May Be Required
Sign Legend Background Color
Yellow
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Header Background Color
Black
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fishing And Hunting Stories In Progress Protective Boots May Be Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.