Caution, FISHING AND HUNTING STORIES IN PROGRESS., 7 in W x 5 in H, Vinyl, 486P81

  • Mfr # 486P81

  • Zoro # G6296488


product price:  $2.59
/ea

Key Features

Legend
FISHING AND HUNTING STORIES IN PROGRESS PROTECTIVE BOOTS MAY BE REQUIRED
Sign Material
Vinyl
Height
5 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
486P81
Zoro #
G6296488
UPC #
00194484290597
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
FISHING AND HUNTING STORIES IN PROGRESS PROTECTIVE BOOTS MAY BE REQUIRED
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
No
Sign Background Color
Yellow
Printed Language
English
OSHA Compliant
No
Legend Style
Text
Header Legend Color
Yellow
Header Background Color
Black
Header
Caution
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Chemical Resistant
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Material Properties
Flexible
Sign Legend Style
Text
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Mirror Print
No
State Specific Sign
No
Adhesive Style
Permanent
Sign Legend
Fishing And Hunting Stories In Progress Protective Boots May Be Required
Graffiti Resistant
No
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Metal Detectable
No
Sign Header
Caution
Sign Header Text Color
Yellow
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Header Style
Text
Average Outdoor Durability
2 yr
Glow In The Dark
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fishing And Hunting Stories In Progress Protective Boots May Be Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.