Chemical Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 475W32

  • Mfr # 475W32

  • Zoro # G5795811


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
Spray Paint Booth Paint Fumes May Be Present
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475W32
Zoro #
G5795811
UPC #
00194484180638
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
No Header
Legend
Spray Paint Booth Paint Fumes May Be Present
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.107(b), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.94(c)(3), OSHA 29 CFR 1926.66(b)
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend
Spray Paint Booth Paint Fumes May Be Present
State Specific Sign
No
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Sign Format
Other Format
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Mirror Print
No
Anti-Slip Surface
No
Material Properties
Rigid
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Header
No Header
Sign Legend Background Color
White
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.94(c)(3), OSHA 29 CFR 1910.107(b), OSHA 29 CFR 1926.66(b)
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Spray Paint Booth Paint Fumes May Be Present, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.