Chemical Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, English, Spanish, 475Z10

  • Mfr # 475Z10

  • Zoro # G5897488


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Danger/Peligro
Legend
Corrosive/Corrosivo
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
475Z10
Zoro #
G5897488
UPC #
00194484183103
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Header
Danger/Peligro
Legend
Corrosive/Corrosivo
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Sign Header Background Color
Black, Red, White
Includes Mounting Hardware
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Sign Header Text Color
White
Metal Detectable
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Sign Header Style
Text
Protective Coating
No Protective Coating
Mirror Print
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend
Corrosive/Corrosivo
Average Outdoor Durability
2 yr
Material Properties
Flexible
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger/Peligro
Corrosion Resistant
No
State Specific Sign
No
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Number of Printed Sides
1
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Corrosive/Corrosivo, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.