Chemical Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 475Z71

  • Mfr # 475Z71

  • Zoro # G5814221


product price:  $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
Acids Contact Will Result In Severe Burns, Injury Or Death
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475Z71
Zoro #
G5814221
UPC #
00194484183684
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Danger
Legend
Acids Contact Will Result In Severe Burns, Injury Or Death
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black, Yellow
OSHA Compliant
Yes
Header Background Color
Black, Red
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Chemical Resistant
Yes
Material Properties
Rigid
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Sign Header
Danger
Sign Legend Background Color
White
Minimum Application Temperature
-90 Degrees F
Sign Header Style
Symbol and Text
Sign Header Text Color
White
Legend Pictogram Description
Chemical Hazard, Hand
Write on Surface
No
Header Pictogram ID
PPIC-61
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
Legend Pictogram ID
PCHL-17
Metal Detectable
No
Includes Mounting Hardware
No
Sign Header Background Color
Red
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
State Specific Sign
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Legend
Acids Contact Will Result In Severe Burns, Injury Or Death
Anti-Slip Surface
No
Mirror Print
No
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Acids Contact Will Result In Severe Burns, Injury Or Death, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.