Coated Gloves, Nitrile, Rough, Palm, 4 Abrasion Level, White, XL (10) 1 PR

  • Mfr # 60NM95

  • Zoro # G301954344


product price:  $3.15
/pr

Key Features

Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60NM95
Zoro #
G301954344
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL (10)
Thickness
13 ga
Glove Length
10.5 in
Size- Numeric
10

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Rough
Standards
ANSI/ISEA 105, EN388
Glove Construction
Seamless Knit
Fabric Weight
250 g
Insulated
No
ANSI/ISEA Abrasion Cycles
9,000
Glove Material Color
White
Glove Liner Material
Nylon
Cuff Style
Knit
Water Resistant
No
Waterproof
No
Glove Materials
Nylon
Low-Profile Impact Protection
No
Brand and Series
Condor
Includes Pull Strap
No
EN 388 Rating
4121X
Glove Coating Color
Gray
Touchscreen Compatible
No
Oil Resistant
Yes
Glove Hand Style
Left and Right
Latex-Free
No
Anti-Static
No
Finger Coverage
Full Finger
Knit Material
Nylon
Glove Lining Material
Nylon
Knit Material Color
White

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, EN 388 Rating 4121X, Standards ANSI/ISEA 105, EN388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.