KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Collared Lab Jacket, Male, 2XL, Light Blue

CONDOR| Zoro #: G0098944| Mfr #: 4TWA7

$27.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Collared Lab Jacket
Size: 2XL
Color: Light Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0098944 Mfr #: 4TWA7
Item: Collared Lab JacketSize: 2XL
Color: Light BlueNumber of Pockets: 3
Cuff Style: OpenClosure Type: Buttons
Fits Chest Size: 45" to 46"Length: 33"
Industry Type: HealthcareMaterial: Polyester/cotton
Gender: Men'sCountry of Origin (subject to change): China

Description

Collared Lab Jacket, Men's, Size 2XL, Fits Chest Size 45 In. to 46 In., Light Blue, Polyester/Cotton, Length 33 In., Buttons Closure Type, Open Cuff Style, Number of Pockets 3

Reviews