This item is Discontinued.

Condor Condor Full Body Harness, L, 425 lb., Mating Chest/ Tongue Leg Straps, Back, Chest D-Ring G7021FDL

This item is Discontinued.

Condor

Condor Full Body Harness, L, 425 lb., Mating Chest/ Tongue Leg Straps, Back, Chest D-Ring (Discontinued)

Mfr # G7021FDL
Zoro # G5571855
UPC # 848013036469
Country of Origin United States
Category Harnesses
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G7021FDL
Zoro #
G5571855
UPC #
848013036469
Country of Origin
United States
Item
Full Body Harness
Harness Sizing
L
Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back, Chest
Harness Application
Climbing
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502
Webbing Material
Polyester
Series
Condor
Includes Padding
Yes
Subpelvic Strap
Yes
Harness Buckle Material
Steel
Stretchable
No
Tensile Strength
3600 lb.
Front D-Ring
Yes
Shoulder Strap Buckles
Friction / Pass-Through
Side D-Rings
No
Harness D-Ring Material
Steel
Back D-Ring
Yes
Hardware Material
Steel
Adjustable
Yes
Includes
Dorsal D-Ring Pad
Features
Premium breathable padded air mesh shoulder yoke, Non-slip dorsal D-ring adjustment,
Torso Adjustment
Friction
Webbing Coating
Uncoated
Harness Color
Black/Blue
With Belt
No
Padding Location
Leg, Shoulder
RFID Equipped
No
ANSI Standards Met
ANSI Z359.11-2014
Other Standards
CSA Z259.10-2018
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Gender
Unisex

Dimensions

Color and Size
Black/Blue - L
Fits Chest Size
Breathable Padded Air Mesh Shoulder Yoke, Non-Slip Dorsal D-Ring Adjustment

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black/Blue, Harness D-Ring Material Steel, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped No, ANSI Standards Met ANSI Z359.11-2014, OSHA Standards Met OSHA 1910.66, OSHA 1926.502

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.