Shop CONDOR
See all product information
Create Account
Coronavirus Quarantine Area Sign, 7" W x 10" H, English, Polyester, Black, Orange
- Mfr # HWW308T1007
- Zoro # G6624467
product price:Â
$
5.99
/ea
Key Features
Header
Warning
Legend
Coronavirus (Covid-19) Quarantine Area Keep Out
Width
7"
Height
10"
Sign Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWW308T1007
- Zoro #
- G6624467
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7"
- Height
- 10"
- Thickness
- 0.004 in
Details
- Item
- Coronavirus Quarantine Area Sign
- Header
- Warning
- Legend
- Coronavirus (Covid-19) Quarantine Area Keep Out
- Sign Material
- Polyester
- Sign Mounting Style
- Adhesive Surface
- Printed Language
- English
- Sign Background Color
- Black, Orange
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Header Background Color
- Orange
- Header Legend Color
- Black
- Operating Temp. Range
- -20 Degrees to 176 Degrees F
- Double-Sided
- No
- Legend Style
- Symbol and Text
- Sign Legend Text Color
- Black
Description
Coronavirus Quarantine Area Sign, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Warning, Legend Coronavirus (Covid-19) Quarantine Area Keep Out, Printed Language English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.