Shop ZORO SELECT
See all product information
Create Account
Covid 19 Sign 10X14, Spanish Notice Soci, 10 in Height, 14 in Width, Polystyrene, Spanish
- Mfr # HWN830P1410
- Zoro # G7661316
product price:Â
$
8.59
/ea
Key Features
Header
Aviso
Legend
Distanciamiento Social; Mantener Al Menos 6 Pies (2M) De Distancia
Width
14 in
Height
10 in
Sign Material
Polystyrene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWN830P1410
- Zoro #
- G7661316
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 14 in
- Height
- 10 in
- Thickness
- 0.055 in
Details
- Item
- Covid 19 Sign 10X14, Spanish Notice Soci
- Header
- Aviso
- Legend
- Distanciamiento Social; Mantener Al Menos 6 Pies (2M) De Distancia
- Sign Material
- Polystyrene
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- Spanish
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Operating Temp. Range
- -90 Degrees to 168 Degrees F
- Header Legend Color
- White
- Double-Sided
- No
- Legend Style
- Symbol and Text
- Header Background Color
- Blue
- Sign Legend Text Color
- Black
Description
Covid 19 Sign 10X14, Spanish Notice Soci, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 14 in, Sign Material Polystyrene, Sign Mounting Style With Mounting Holes, Header Aviso, Legend Distanciamiento Social; Mantener Al Menos 6 Pies (2M) De Distancia, Printed Language Spanish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.