Covid 19 Sign 7X10, Spanish Notice Physi, 7 in Height, 10 in Width, Polystyrene, Spanish
- Mfr # HWN824P0710
- Zoro # G7660494
product price:Â
$
5.69
/ea
Key Features
Header
Aviso
Legend
Distancia Fisica En Practica; 6ft (2m) Como Distancia Minima
Width
10 in
Height
7 in
Sign Material
Polystyrene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWN824P0710
- Zoro #
- G7660494
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.055 in
Details
- Item
- Covid 19 Sign 7X10, Spanish Notice Physi
- Header
- Aviso
- Legend
- Distancia Fisica En Practica; 6ft (2m) Como Distancia Minima
- Sign Material
- Polystyrene
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- Spanish
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Header Legend Color
- White
- Legend Style
- Text
- Operating Temp. Range
- -90 Degrees to 168 Degrees F
- Header Background Color
- Blue
- Double-Sided
- No
- Sign Legend Text Color
- Black
Description
Covid 19 Sign 7X10, Spanish Notice Physi, Sign Subject Matter Coronavirus Prevention, Height 7 in, Width 10 in, Sign Material Polystyrene, Sign Mounting Style With Mounting Holes, Header Aviso, Legend Distancia Fisica En Practica; 6ft (2m) Como Distancia Minima, Printed Language Spanish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.